Zoro Select
Carbon Steel Rectangular Bar, 12" L, 1" W
Mfr # HF/2501-12
Zoro # G506600091
Sold in multiples of 2 for $12.10
$12.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 0.25 in
- Thickness Tolerance +/-0.010 in
- Shape Rectangular Bar
- Mechanical Finish Mill
Explore More Products
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18894_24_0
- ZORO SELECT SS Plate 304, 6in Overall L 304 SS0.1875x2x61
- ZORO SELECT Blank Stock, Rect, 304SS, 5/16 Tx1 In x6 ft 4YUD1
- ZORO SELECT Rectangular Blank Stock, SS, 24" Overall L 429_24_0
- ZORO SELECT Hex Bar Stock, 0.875" Thick, 7/8" Lx12" W 359_12_0
- ZORO SELECT Hex Bar Stock, 0.75" Thick, 3/4" Lx36" W 357_36_0
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W 11947_18_0
- ZORO SELECT SS Plate 17-4, 12 in Overall W 14692_12_24
- ZORO SELECT SS Rectangle Bar, 36" Overall L 665_36_0
- STEELWORKS .13in. X 1in. X 72in. Plain Steel Flat Bar - Pack of 5 11655
- ZORO SELECT Carbon Steel Plate, 24 in L, 8 in W HF/2508-24
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock