Zoro Select
Carbon Steel Rectangular Bar, 6' L, 2" W
Mfr # HF/3752-72
Zoro # G906600431
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 0.375 in
- Thickness Tolerance +/-0.010 in
- Tensile Strength 60,000 psi
- Rockwell Hardness Not Rated
Explore More Products
- ZORO SELECT SS Plate 304, 12 in Overall W 304 SS0.25x12x123
- ZORO SELECT Annealed Stainless Flat, 36" Overall L 3F.25X3.5-36
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx1 In x 6 ft 4YTZ8
- ZORO SELECT Rectangular Blank Stock, SS, 12" Overall L 431_12_0
- ZORO SELECT SS Plate 316, 24" Overall L 316 SS0.03x4x241
- ZORO SELECT Stainless Hex Bar, 36 in Overall L 3H.375-36
- ZORO SELECT SS Rectangle Bar, 12 in Overall W 18808_24_0
- ZORO SELECT Stainless Hex Bar, 6 in Overall L 3H.812-6
- ZORO SELECT SS Rectangular Bar, 12" Overall L 17708_12_0
- ZORO SELECT General Purpose SS, 24" Overall L 4F.25X1.5-24
- STANLEY Steel Flat Bar Weld 1-1/2X48 N215-582
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock