Zoro Select
Carbon Steel Rectangular Bar, 24" L, 5" W
- Zoro #: G106600255
- Mfr #: HF/6255-24
Key Features
- Item: 1020 Carbon Steel Rectangular Bar
- Material Grade: 1020
- Tensile Strength: 60,000 psi
- Overall Length: 24 in
- Machinability: 72 %
- Brinell Hardness: Not Rated
- Overall Width: 5 in
- Nominal Size (WxL): 5 in x 24 in
$57.50
Subtotal: $57.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #HF/6255-24 Specifications
- Zoro #: G106600255
- Mfr #: HF/6255-24
- Item: 1020 Carbon Steel Rectangular Bar
- Material Grade: 1020
- Tensile Strength: 60,000 psi
- Overall Length: 24 in
- Machinability: 72 %
- Brinell Hardness: Not Rated
- Overall Width: 5 in
- Nominal Size (WxL): 5 in x 24 in
- Mechanical Finish: Mill
- Heat Treatment: No Heat Treatment
- Yield Strength: 45,000 psi
- Shape: Rectangular Bar
- Heat Treatable: Yes
- Fabrication: Hot Rolled
- Rockwell Hardness: Not Rated
- Country of Origin (subject to change): United States
Description
1020 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1020, Thickness 0.625 in, Thickness Tolerance +/-0.010 in, Overall Length 24 in, Overall Width 5 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Shape Rectangular Bar
Reviews of Zoro Select #HF/6255-24
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Square Bar, SS, 24" Overall L 2216_24_0
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18721_24_0
- ZORO SELECT Rectangular Blank Stock, SS, 36" Overall L 432_36_0
- ZORO SELECT General Purpose SS, 36" Overall L 4F.5X5-36
- ZORO SELECT Stainless Hex Bar, 24 in Overall L 3H2.25-24
- ZORO SELECT SS Plate 316, 12 in Overall W 316 SS0.024x12x481
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 5" W HF/1885-36
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2 1/2" W 11280_36_0
- ZORO SELECT SS Sheet 15-5, 12 in Overall W 9676_12_48
- ONLINEMETALS 1.375" Copper Round Bar 110-H04 1624
- ZORO SELECT Stainless Hex Bar, 12 in Overall L 3H2.25-12
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock