Zoro Select
Carbon Steel Rectangular Bar, 36" L, 6" W
Mfr # HF/6256-36
Zoro # G006600188
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 0.625 in
- Thickness Tolerance +/-0.010 in
- Mechanical Finish Mill
- Machinability 72 %
Explore More Products
- ZORO SELECT Annealed Stainless Flat, 12" Overall L 3F.375X3.5-12
- ZORO SELECT Annealed Stainless Flat, 36" Overall L 3F.375X4-36
- ZORO SELECT General Purpose SS, 24" Overall L 4F.312X2-24
- ZORO SELECT SS Plate 316, 36 in Overall W 316 SS0.036x36x481
- ZORO SELECT SS Plate 304, 36 in Overall W 304 SS0.036x36x963
- ZORO SELECT Square Bar, SS, 6 ft Overall L 2216_72_0
- ZORO SELECT Annealed Stainless Flat, 36" Overall L 3F.75X3-36
- ZORO SELECT SS Sheet 347, 12 in Overall W 9783_12_36
- ZORO SELECT SS Plate 321, 12 in Overall W 9778_12_36
- ZORO SELECT SS Plate 304, 36" Overall L 4sh13x1.5-36
- ONLINEMETALS 0.1875" Brass Round Bar 360-H02 Extruded 4345
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock