Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 24" x 10" x 4", Kraft, 25/Bundle
Mfr # 11A625
Zoro # G3096208
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11A625
- Zoro # G3096208
- UPC # 841436072182
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 10 in |
Inside Depth | 4" |
Inside Height | 4 in |
Outside Width | 10 3/8 in |
Wall Thickness | 1/8 in |
Outside Length | 24 3/8 in |
Outside Height | 4 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 24 in, Inside Width 10 in, Inside Height 4 in, 24x10x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 10 3/8 in, Outside Height 4 5/8 in, 24 3/8x10 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ExtremeSelngTp4412NTrnslucent, 80, PK3 (4412N)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Black (P5430BK)
- FLASH FURNITURE Mobile Magnetic Whiteboard Partition with Casters (BR-PTT001-3-M-60183-GG)
- U-MARK M1 fine Line Perm. Marker Black 12/cs (10581)
- ZORO SELECT Corrugated Boxes, 7" x 4" x 4", Kraft, 25/Bundle (11K591)
- ZORO SELECT Long Corrugated Boxes, 16" x 6" x 4", Kraft, 25/Bundle (22XK38)
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 4", Kraft, 25/Bundle (22XK77)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 4", White, 25/Bundle (55VG60)
- ZORO SELECT Corrugated Boxes, 13 1/2" x 13 1/2 x 7 1/2", Kraft, 25/Bundle (22XK59)
- ZORO SELECT Flat Corrugated Boxes, 18" x 16" x 2", Kraft, 25/Bundle (55VH44)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 18", Kraft, 25/Bundle (11R284)
- Zoro Select Shipping & Moving Boxes