Zoro Select

Flat Washer, Fits Bolt Size #0 Steel, Zinc Finish, 100 PK

Zoro Select Flat Washer,  Fits Bolt Size #0 Steel,  Zinc Finish,  100 PK U38400.006.0001
Hover or click to zoom Tap to zoom
Key Features
  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc
  • Fits Bolt Sizes: #0
  • Thickness: 0.031 in
  • Washer Standards: ASME B18.22.1
  • Washer Inside Dia.: 1/16 in
  • System of Measurement: Inch
See full product details
$1.60
Pk of 100, $0.02/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #U38400.006.0001 Specifications

  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc
  • Fits Bolt Sizes: #0
  • Washer Outside Dia.: 1/8 in
  • Thickness: 0.031 in
  • Package Quantity: 100 PK
  • Washer Standards: ASME B18.22.1
  • Washer Inside Dia.: 1/16 in
  • System of Measurement: Inch
  • Washer Material Grade: Low Carbon
  • Flat Washer Type: Flat Washer
  • Type: Standard
  • Color: Silver
  • Manufacturer Location: Globally Sourced
  • Material Quality Standards: Not Rated
  • Material: Steel
  • Removable: Yes
  • Inside Diameter Tolerance: 0.058-0,063
  • Made in North America: No
  • Maximum Thickness: 0.031 in
  • RoHS Compliant: Yes
  • Outside Diameter: 1/8 in
  • Material Type: Steel
  • Minimum Thickness: 0.031 in
  • For Screw Size: #0
  • Material Grade/Class: Grade 2
  • REACH Compliant: Yes
  • Minimum Temperature: -58 Degrees C
  • Maximum Temperature: 350 Degrees C
  • Finish: Zinc Plated
  • Pack Size: Small Pack
  • Outside Diameter Tolerance: 0.12-0,125
  • Finish Type: Zinc Plated
  • Inside Diameter: 0.063 in
  • Resistance Properties: Not Applicable
  • Dimensional Standards: ASME B18.22.1
  • Country of Origin (subject to change): Multiple

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #0, Inside Diameter 0.063 in, Outside Diameter 1/8 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Color Silver, Inside Diameter Tolerance 0.058-0,063, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Restrictions and Compliance

Reviews of Zoro Select #U38400.006.0001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.