Zoro Select

Flat Washer, Fits Bolt Size 1-1/2 in Steel, Zinc Finish, 55 PK

Zoro Select Flat Washer,  Fits Bolt Size 1-1/2 in Steel,  Zinc Finish,  55 PK B38130.150.0001
Hover or click to zoom Tap to zoom
$113.72
pkg. of 55 ($2.07/ea)
  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc
See full product details
This item ships free.

Total: $113.72

Zoro Select #B38130.150.0001 Specifications

  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc
  • Fits Bolt Sizes: 1-1/2 in
  • Washer Outside Dia.: 3 1/2 in
  • Thickness: 0.18 in
  • Package Quantity: 55 PK
  • Washer Standards: ASME B18.22.1
  • Washer Inside Dia.: 1 5/8 in
  • System of Measurement: Inch
  • Package Weight: 21.71
  • Flat Washer Type: Large OD Flat Washer
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Color: Silver
  • Application: General Purpose
  • Washer inside Dia.: 1 5/8 in
  • Country of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 1-1/2 in, Washer Inside Dia. 1 5/8 in, Washer Outside Dia. 3 1/2 in, Thickness 0.18 in, Temp. (F) -58 Degrees to 302 Degrees F, Color Silver, Washer Standards ASME B18.22.1, Package Quantity 55

Reviews of Zoro Select #B38130.150.0001