Zoro Select

Flat Washer, Fits Bolt Size 1-1/4 in Steel, Plain Finish, 80 PK

Zoro Select Flat Washer,  Fits Bolt Size 1-1/4 in Steel,  Plain Finish,  80 PK B38403.125.0001
Hover or click to zoom Tap to zoom
  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Plain
  • Fits Bolt Sizes: 1-1/4 in
  • Washer Outside Dia.: 2 1/2 in
  • Thickness: 0.281 in
  • Washer Standards: ASME B18.22.1
  • System of Measurement: Inch
See full product details
$94.16
pkg. of 80 ($1.18/ea)

Subtotal: $94.16

Zoro Select #B38403.125.0001 Specifications

  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Plain
  • Fits Bolt Sizes: 1-1/4 in
  • Washer Outside Dia.: 2 1/2 in
  • Thickness: 0.281 in
  • Package Quantity: 80 PK
  • Washer Standards: ASME B18.22.1
  • System of Measurement: Inch
  • Flat Washer Type: Flat Washer
  • Color: Silver
  • Washer Material Grade: Case Hardened
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Application: General Purpose
  • Type: Standard
  • Pack Size: Bulk Pack
  • Outside Diameter: 2 1/2 in
  • Material: Steel
  • Finish Type: Black Oxide
  • Manufacturer Location: Globally Sourced
  • Inside Diameter: 1.281 in
  • Made in North America: No
  • Outside Diameter Tolerance: 2.493-2.53
  • Finish: Black Oxide
  • Removable: Yes
  • Material Quality Standards: ASTM A-325
  • Inside Diameter Tolerance: 1.274-1.311
  • Maximum Thickness: 0.281 in
  • For Screw Size: 1-1/4 in
  • Minimum Temperature: -58 Degrees C
  • RoHS Compliant: Yes
  • Minimum Thickness: 0.281 in
  • Dimensional Standards: ASME B18.22.1
  • Material Type: Steel
  • Maximum Temperature: 350 Degrees C
  • Resistance Properties: Not Applicable
  • REACH Compliant: Yes
  • Material Grade/Class: Class 8.8
  • Washer Inside Dia.: 1 9/32 in
  • Country of Origin (subject to change): Multiple

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, For Screw Size 1-1/4 in, Inside Diameter 1.281 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.281 in, System of Measurement Inch, Minimum Thickness 0.281 in, Color Clear, Inside Diameter Tolerance 1.274-1.311, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325, Maximum Temperature 350 Degrees C

Reviews of Zoro Select #B38403.125.0001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.