Shop Alternate Products
This Product is Discontinued
Zoro Select
Flat Washer, Fits Bolt Size 1 1/8 in , Steel Zinc Yellow Finish, 115 PK (Discontinued)
Mfr # B38405.112.0001
Zoro # G5602409
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc Yellow
- For Screw Size 1 1/8 in
- Outside Diameter 2 1/4 in
- Minimum Thickness 0.25 in