Zoro Select

Flat Washer, Fits Bolt Size #12 Steel, Zinc Finish, 280 PK

Zoro Select Flat Washer,  Fits Bolt Size #12 Steel,  Zinc Finish,  280 PK B38205.021.0001
Hover or click to zoom Tap to zoom
Key Features
  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc
  • Fits Bolt Sizes: #12
  • Washer Outside Dia.: 9/16 in
  • Thickness: 0.0625 in
  • Washer Standards: ASME B18.22.1
  • Washer Inside Dia.: 1/4 in
See full product details
$9.41
Pk of 280, $0.03/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #B38205.021.0001 Specifications

  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc
  • Fits Bolt Sizes: #12
  • Washer Outside Dia.: 9/16 in
  • Thickness: 0.0625 in
  • Package Quantity: 280 PK
  • Washer Standards: ASME B18.22.1
  • Washer Inside Dia.: 1/4 in
  • System of Measurement: Inch
  • Washer Material Grade: Low Carbon
  • Application: Bearing Surface for Fasteners and Fixtures
  • Thickness Tolerance: 0.051-0.08 in
  • Color: Silver
  • Flat Washer Type: SAE Type A Narrow Flat Washer
  • Material Type: Steel
  • Maximum Thickness: 0.063 in
  • Inside Diameter: 0.25 in
  • Material Grade/Class: Grade 2
  • Outside Diameter: 9/16 in
  • Pack Size: Bulk Pack
  • Finish: Zinc Plated
  • For Screw Size: #12
  • Finish Type: Zinc Plated
  • Minimum Thickness: 0.063 in
  • Material: Steel
  • Dimensional Standards: ASME B18.22.1
  • Country of Origin (subject to change): Multiple

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #12, Inside Diameter 0.25 in, Outside Diameter 9/16 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color Silver, Pack Size Bulk Pack, Thickness Tolerance 0.051-0.08 in, Package Quantity 280

Restrictions and Compliance

Reviews of Zoro Select #B38205.021.0001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.