Zoro Select

Flat Washer, Fits Bolt Size #2 Steel, Zinc Finish, 100 PK

Zoro Select Flat Washer,  Fits Bolt Size #2 Steel,  Zinc Finish,  100 PK U38400.008.0002
Hover or click to zoom Tap to zoom
  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc
  • Fits Bolt Sizes: #2
  • Thickness: 0.031 in
  • Washer Standards: ASME B18.22.1
  • System of Measurement: Inch
  • Flat Washer Type: Flat Washer
See full product details
$3.34
pkg. of 100 ($0.03/ea)
Orders over $75 ship free.

Subtotal: $3.34

Zoro Select #U38400.008.0002 Specifications

  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc
  • Fits Bolt Sizes: #2
  • Washer Outside Dia.: 1/4 in
  • Thickness: 0.031 in
  • Package Quantity: 100 PK
  • Washer Standards: ASME B18.22.1
  • System of Measurement: Inch
  • Flat Washer Type: Flat Washer
  • Washer Material Grade: Low Carbon
  • Color: Silver
  • Type: Standard
  • Inside Diameter: 0.094 in
  • Resistance Properties: Not Applicable
  • REACH Compliant: Yes
  • Manufacturer Location: Globally Sourced
  • Finish Type: Zinc Plated
  • Material Type: Steel
  • Minimum Temperature: -58 Degrees C
  • Maximum Thickness: 0.031 in
  • Made in North America: No
  • Finish: Zinc Plated
  • Material Grade/Class: Grade 2
  • Removable: Yes
  • Outside Diameter: 1/4 in
  • Material: Steel
  • Dimensional Standards: ASME B18.22.1
  • Inside Diameter Tolerance: 0.089-0,094
  • Material Quality Standards: Not Rated
  • Outside Diameter Tolerance: 0.245-0,250
  • Minimum Thickness: 0.031 in
  • RoHS Compliant: Yes
  • Maximum Temperature: 350 Degrees C
  • Pack Size: Small Pack
  • For Screw Size: #2
  • Washer Inside Dia.: 3/32 in
  • Country of Origin (subject to change): Multiple

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #2, Inside Diameter 0.094 in, Outside Diameter 1/4 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Color Silver, Inside Diameter Tolerance 0.089-0,094, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Reviews of Zoro Select #U38400.008.0002