Shop Alternate Products
This Product is Discontinued
Zoro Select
Flat Washer, Fits Bolt Size #2 , Steel Zinc Plated Finish, 90000 PK (Discontinued)
Mfr # B38400.008.0001
Zoro # G5603215
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #2
- Outside Diameter 3/16 in
- Minimum Thickness 0.031 in