Zoro Select
Flat Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 3000 PK
Mfr # FWSIX-10-3000P
Zoro # G8998963
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1/2 in
- Minimum Thickness 0.047 in
- Maximum Thickness 0.047 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Nylon Plain Finish, 40 PK 17W08754
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK U51420.125.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 5 PK Z8860
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK U38131.037.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 317 Stainless Steel Plain Finish, 10 PK WAS40538
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , 316 Stainless Steel Plain Finish, 5 PK WAS50591
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8X1 1/2X.07" , 316 Stainless Steel Plain Finish, 500 PK 6224WF316
- ZORO SELECT Flat Washer, Fits Bolt Size .656-1.312" , Stainless Steel Black Oxide Finish, 200 PK MS15795-820B
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Cadmium Yellow Finish, 5000 PK AN960-516
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , 18-8 Stainless Steel Plain Finish, 10 PK Z8804SS
- DISCO Flat Washer, Fits Bolt Size M10 , Stainless Steel 12538PK
- Zoro Select Flat Washers