customer-service Help
Zoro Select

Flat Washer, Fits Bolt Size #5 Steel, Plain Finish, 100 PK

Zoro Select Flat Washer,  Fits Bolt Size #5 Steel,  Plain Finish,  100 PK P45080-PG
Hover or click to zoom Tap to zoom
$6.45
pkg. of 100 ($0.06/ea)
  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Plain
See full product details
Orders over $75 ship free.

Total: $6.45

Zoro Select #P45080-PG Specifications

  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Plain
  • Fits Bolt Sizes: #5
  • Washer Outside Dia.: 5/16 in
  • Thickness: 0.032 in
  • Package Quantity: 100
  • Washer Standards: ASME B18.22.1
  • Washer Inside Dia.: 1/8 in
  • System of Measurement: Inch
  • For Use With: Grade A/Grade 2 Bolts
  • Thickness Tolerance: +0.008/-0.007 in
  • Flat Washer Type: SAE Type A Narrow Flat Washer
  • Shop By: Closeouts
  • Washer inside Dia.: 1/8 in
  • Country of Origin (subject to change): Multiple

Description

SAE Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Plain, Fits Bolt Sizes #5, Washer Inside Dia. 1/8 in, Washer Outside Dia. 5/16 in, Thickness 0.032 in, Thickness Tolerance +0.008/-0.007 in, Washer Standards ASME B18.22.1, Package Quantity 100

Reviews of Zoro Select #P45080-PG