Shop Alternate Products
This Product is Discontinued
Zoro Select
Flat Washer, Fits Bolt Size 5/16 in , Stainless Steel Plain Finish, 1250 PK (Discontinued)
Mfr # B51410.031.0007
Zoro # G5591008
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 5/16 in
- Outside Diameter 3/4 in
- Minimum Thickness 0.161 in