Zoro Select

Flat Washer, Fits Bolt Size 7/16 in 18-8 Stainless Steel, Plain Finish, 1775 PK

Zoro Select Flat Washer,  Fits Bolt Size 7/16 in 18-8 Stainless Steel,  Plain Finish,  1775 PK B51410.043.0006
Hover or click to zoom Tap to zoom
  • Item: Flat Washer
  • Washer Basic Material: 18-8 Stainless Steel
  • Fastener Finish: Plain
  • Thickness: 0.063 in
  • Washer Standards: ASME B18.22.1
  • System of Measurement: Inch
  • Washer Material Grade: 18-8
  • Color: Silver
See full product details
$230.50
pkg. of 1775 ($0.13/ea)

Subtotal: $230.50

Zoro Select #B51410.043.0006 Specifications

  • Item: Flat Washer
  • Washer Basic Material: 18-8 Stainless Steel
  • Fastener Finish: Plain
  • Fits Bolt Sizes: 7/16 in
  • Washer Outside Dia.: 1 1/8 in
  • Thickness: 0.063 in
  • Package Quantity: 1775 PK
  • Washer Standards: ASME B18.22.1
  • System of Measurement: Inch
  • Washer Material Grade: 18-8
  • Color: Silver
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Flat Washer Type: Flat Washer
  • Application: General Purpose
  • Type: Standard
  • Material Type: Stainless Steel
  • Pack Size: Bulk Pack
  • Dimensional Standards: ASME B18.22.1
  • Material Grade/Class: 18-8
  • Manufacturer Location: Globally Sourced
  • Maximum Temperature: 302 Degrees F
  • REACH Compliant: Yes
  • Tensile Strength: Not Applicable
  • Made in North America: No
  • Finish: Plain
  • For Screw Size: 7/16 in
  • Inside Diameter: 0.5 in
  • Inside Diameter Tolerance: +0.015 in ; -0.005 in
  • Outside Diameter Tolerance: +0.030 in ; -0.007 in
  • Maximum Thickness: 0.078 in
  • Outside Diameter: 1 1/8 in
  • Removable: Yes
  • Resistance Properties: Corrosion Resistant
  • Material: Stainless Steel
  • Finish Type: Plain
  • Minimum Thickness: 0.049 in
  • Minimum Temperature: -58 Degrees F
  • RoHS Compliant: Yes
  • Washer Inside Dia.: 1/2 in
  • Country of Origin (subject to change): Multiple

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.5 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.049 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F

Reviews of Zoro Select #B51410.043.0006

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.