This item is Discontinued.

Zoro Select Flat Washer, For Screw Size 7/16 in , Steel Zinc Plated Finish, 2250 PK B38205.043.0001

Flat Washer, For Screw Size 7/16 in , Steel Zinc Plated Finish, 2250 PK (Discontinued)

  • Mfr # B38205.043.0001
  • Zoro # G5603346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38205.043.0001
Zoro #
G5603346
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/16 in
Outside Diameter
59/64 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.469 in
Outside Diameter Tolerance
0.915-0.937
Inside Diameter Tolerance
0.464-0.484
Fits Bolt Sizes
7/16 in
Thickness
0.065 in
Inside Dia.
0.469"
Washer Outside Dia.
59/64 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Silver
Application
General Purpose
Rockwell Hardness
140HV
Type
Narrow
Thickness Tolerance
0.051-0.08
Minimum Temperature
-58 Degrees C
Material Type
Steel
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Maximum Temperature
350 Degrees C
Material Quality Standards
Not Rated
Finish Type
Zinc Plated
Removable
Yes
Material Grade/Class
Grade 2
Dimensional Standards
ASME B18.21.1, SAE
RoHS Compliant
Yes
Made in North America
No
REACH Compliant
Yes
Bolt Compatibility
Grade 2
Washer Standards
ASME B18.22.1
Flat Washer Type
Flat Washer

Description

Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 59/64 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance 0.464-0.484, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.