Zoro Select
Flat Washer, Fits Bolt Size 7/8 in Steel, Zinc Plated Finish, 25000 PK
- Zoro #: G4807982
- Mfr #: 87WSAE
Hover or click to zoom Tap to zoom
Key Features
- Item: Flat Washer
- Washer Basic Material: Steel
- Fastener Finish: Zinc Plated
- Washer Outside Dia.: 1.78 in
- Thickness: 0.16 in
- Washer Standards: ASME B18.21.1-2009
- System of Measurement: Inch
- Package Quantity: 25000
$126.61
Pk of 25000
Subtotal: $126.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #87WSAE Specifications
- Zoro #: G4807982
- Mfr #: 87WSAE
- Item: Flat Washer
- Washer Basic Material: Steel
- Fastener Finish: Zinc Plated
- Fits Bolt Sizes: 7/8 in
- Washer Outside Dia.: 1.78 in
- Thickness: 0.16 in
- Washer Standards: ASME B18.21.1-2009
- System of Measurement: Inch
- Package Quantity: 25000
- Thickness Tolerance: +/-.052
- Flat Washer Type: Flat
- Country of Origin (subject to change): Taiwan, Province of China
Description
7/8 S A E Flat Washer Zinc
Reviews of Zoro Select #87WSAE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Flat Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish, 25000 PK 100WSAE
- ZORO SELECT Flat Washer, Fits Bolt Size 1-1/8 in Steel, Zinc Plated Finish, 25000 PK 112WSAE
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4 in Steel, Zinc Plated Finish, 25000 PK 75WSAE
- ZORO SELECT Flat Washer, Fits Bolt Size 1-1/2 in Steel, Zinc Yellow Finish, 5 PK HU-1500USSHZYBAGGR
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4 in 18-8 Stainless Steel, Plain Finish, 20 PK U51420.075.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1 in 316 Stainless Steel, Plain Finish, 265 PK B55205.100.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M12 Steel, Zinc Finish, 40 PK FW300S012000
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4 in Steel, Plain Finish, 455 PK FWUIS075USA-455P
- ZORO SELECT Flat Washer, Fits Bolt Size M10 Steel, Zinc Finish, 40 PK FW300S010000
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel, NL-19 Finish, 50 PK FBFLWASH516LODP50
- DANCO Faucet Washer Flat 1/2 35069B
- Zoro Select Flat Washers