Zoro Select

Flat Washer, Fits Bolt Size 9/16 in Steel, Zinc Finish, 1000 PK

Zoro Select Flat Washer,  Fits Bolt Size 9/16 in Steel,  Zinc Finish,  1000 PK B38205.056.0001
Hover or click to zoom Tap to zoom
  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc
  • Fits Bolt Sizes: 9/16 in
  • Washer Outside Dia.: 1 5/32 in
  • Thickness: 0.095 in
  • Washer Standards: ASME B18.22.1
  • System of Measurement: Inch
See full product details
$90.84
pkg. of 1000 ($0.09/ea)

Subtotal: $90.84

Zoro Select #B38205.056.0001 Specifications

  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc
  • Fits Bolt Sizes: 9/16 in
  • Washer Outside Dia.: 1 5/32 in
  • Thickness: 0.095 in
  • Package Quantity: 1000 PK
  • Washer Standards: ASME B18.22.1
  • System of Measurement: Inch
  • Color: Silver
  • Washer Material Grade: Low Carbon
  • Application: General Purpose
  • Flat Washer Type: Flat Washer
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Finish Type: Zinc Plated
  • REACH Compliant: Yes
  • Removable: Yes
  • Dimensional Standards: ASME B18.21.1, SAE
  • For Screw Size: 9/16 in
  • Material Quality Standards: Not Rated
  • Outside Diameter: 1 5/32 in
  • Resistance Properties: Not Applicable
  • Made in North America: No
  • Maximum Thickness: 0.095 in
  • Material Grade/Class: Grade 2
  • Manufacturer Location: Globally Sourced
  • Minimum Temperature: -58 Degrees C
  • Outside Diameter Tolerance: 1.149-1.186
  • Material: Steel
  • Maximum Temperature: 350 Degrees C
  • Minimum Thickness: 0.095 in
  • Inside Diameter Tolerance: 0.589-0.609
  • RoHS Compliant: Yes
  • Finish: Zinc Plated
  • Inside Diameter: 0.594 in
  • Pack Size: Bulk Pack
  • Material Type: Steel
  • Washer Inside Dia.: 19/32 in
  • Country of Origin (subject to change): Multiple

Description

Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 9/16 in, Inside Diameter 0.594 in, Outside Diameter 1 5/32 in, Maximum Thickness 0.095 in, System of Measurement Inch, Minimum Thickness 0.095 in, Color Silver, Inside Diameter Tolerance 0.589-0.609, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Reviews of Zoro Select #B38205.056.0001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.