Zoro Select

Flat Washer, Fits Bolt Size M10 Steel, Zinc Finish, 100 PK

Zoro Select Flat Washer,  Fits Bolt Size M10 Steel,  Zinc Finish,  100 PK M38400.100.0040
Hover or click to zoom Tap to zoom
Key Features
  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc
  • Fits Bolt Sizes: M10
  • Washer Outside Dia.: 40 mm
  • Thickness: 1.5 mm
  • Package Quantity: 100
  • Washer Inside Dia.: 10.5 mm
See full product details
$10.94
Pk of 100, $0.11/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #M38400.100.0040 Specifications

  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc
  • Fits Bolt Sizes: M10
  • Washer Outside Dia.: 40 mm
  • Thickness: 1.5 mm
  • Package Quantity: 100
  • Washer Inside Dia.: 10.5 mm
  • System of Measurement: Metric
  • Application: General Purpose
  • Color: Silver
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Washer Material Grade: Not Graded
  • Material: Steel
  • Minimum Temperature: -58 Degrees F
  • Minimum Thickness: 1.5 mm
  • Pack Size: Small Pack
  • Finish Type: Zinc Plated
  • Maximum Temperature: 302 Degrees F
  • Outside Diameter: 40 mm
  • Maximum Thickness: 1.5 mm
  • Finish: Zinc Plated
  • Material Type: Steel
  • For Screw Size: M10
  • Inside Diameter: 10.5 mm
  • Material Grade/Class: Grade 2
  • Country of Origin (subject to change): Multiple

Description

Flat Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 40 mm, Maximum Thickness 1.5 mm, System of Measurement Metric, Minimum Thickness 1.5 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100

Restrictions and Compliance

Reviews of Zoro Select #M38400.100.0040

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.