Zoro Select

Flat Washer, Fits Bolt Size M2 18-8 Stainless Steel, Plain Finish, 50000 PK

Zoro Select Flat Washer,  Fits Bolt Size M2 18-8 Stainless Steel,  Plain Finish,  50000 PK L51420.020.0001
Hover or click to zoom Tap to zoom
  • Item: Flat Washer
  • Washer Basic Material: 18-8 Stainless Steel
  • Fastener Finish: Plain
  • Washer Outside Dia.: 5 mm
  • Thickness: 0.3 mm
  • Washer Standards: DIN 125-1A
  • System of Measurement: Metric
  • Color: Silver
See full product details
$673.44
pkg. of 50000 ($0.01/ea)

Subtotal: $673.44

Zoro Select #L51420.020.0001 Specifications

  • Item: Flat Washer
  • Washer Basic Material: 18-8 Stainless Steel
  • Fastener Finish: Plain
  • Fits Bolt Sizes: M2
  • Washer Outside Dia.: 5 mm
  • Thickness: 0.3 mm
  • Package Quantity: 50000 PK
  • Washer Standards: DIN 125-1A
  • System of Measurement: Metric
  • Color: Silver
  • Washer Material Grade: A2
  • Flat Washer Type: Flat Washer
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Type: Standard
  • For Screw Size: M2
  • Finish Type: Plain
  • Maximum Thickness: 0.3 mm
  • Material: Stainless Steel
  • Pack Size: Bulk Pack
  • Minimum Thickness: 0.3 mm
  • Finish: Plain
  • Minimum Temperature: -58 Degrees F
  • Dimensional Standards: DIN 125-1A
  • Maximum Temperature: 302 Degrees F
  • Material Type: Stainless Steel
  • Outside Diameter: 5 mm
  • Inside Diameter: 2.2 mm
  • Material Grade/Class: 18-8
  • Washer Inside Dia.: 2.2 mm
  • Country of Origin (subject to change): Multiple

Description

Flat Washers, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M2, Inside Diameter 2.2 mm, Outside Diameter 5 mm, Maximum Thickness 0.3 mm, System of Measurement Metric, Minimum Thickness 0.3 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Bulk Pack, Package Quantity 50000

Reviews of Zoro Select #L51420.020.0001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.