Zoro Select

Flat Washer, Fits Bolt Size M2 Steel, Zinc Finish, 100 PK

Zoro Select Flat Washer,  Fits Bolt Size M2 Steel,  Zinc Finish,  100 PK M38250.020.0001
Hover or click to zoom Tap to zoom
  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc
  • Fits Bolt Sizes: M2
  • Washer Outside Dia.: 4 1/2 mm
  • Thickness: 0.3 mm
  • Washer Standards: DIN 433
  • System of Measurement: Metric
See full product details
$2.78
pkg. of 100 ($0.03/ea)

Subtotal: $2.78

Zoro Select #M38250.020.0001 Specifications

  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc
  • Fits Bolt Sizes: M2
  • Washer Outside Dia.: 4 1/2 mm
  • Thickness: 0.3 mm
  • Package Quantity: 100 PK
  • Washer Standards: DIN 433
  • System of Measurement: Metric
  • Flat Washer Type: Flat Washer
  • Washer Material Grade: Low Carbon
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Type: Standard
  • Finish Type: Zinc Plated
  • Maximum Temperature: 302 Degrees F
  • Inside Diameter: 2.2 mm
  • Material Grade/Class: Grade 2
  • For Screw Size: M2
  • Material: Steel
  • Dimensional Standards: DIN 433
  • Outside Diameter: 4 1/2 mm
  • Material Type: Steel
  • Pack Size: Small Pack
  • Maximum Thickness: 0.3 mm
  • Finish: Zinc Plated
  • Minimum Thickness: 0.3 mm
  • Minimum Temperature: -58 Degrees F
  • Washer Inside Dia.: 2.2 mm
  • Country of Origin (subject to change): Multiple

Description

Plain Washer, Flat Washer Type Standard, Dimensional Standards DIN 433, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M2, Inside Diameter 2.2 mm, Outside Diameter 4 1/2 mm, Maximum Thickness 0.3 mm, System of Measurement Metric, Minimum Thickness 0.3 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100

Reviews of Zoro Select #M38250.020.0001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.