Zoro Select

Flat Washer, Fits Bolt Size M20 Steel, Zinc Plated Finish, 300 PK

Zoro Select Flat Washer,  Fits Bolt Size M20 Steel,  Zinc Plated Finish,  300 PK L38400.200.0050
Hover or click to zoom Tap to zoom
$116.84
pkg. of 300 ($0.39/ea)
  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fits Bolt Sizes: M20
  • Washer Outside Dia.: 50 mm
  • Thickness: 2.5 mm
  • Package Quantity: 300
  • System of Measurement: Metric
See full product details
This item ships free.

Total: $116.84

Zoro Select #L38400.200.0050 Specifications

  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fits Bolt Sizes: M20
  • Washer Outside Dia.: 50 mm
  • Thickness: 2.5 mm
  • Package Quantity: 300
  • System of Measurement: Metric
  • Color: Silver
  • Application: General Purpose
  • Washer Material Grade: Not Graded
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Minimum Temperature: -58 Degrees F
  • Material Type: Steel
  • Minimum Thickness: 2.5 mm
  • Outside Diameter: 50 mm
  • Finish: Zinc Plated
  • Finish Type: Zinc Plated
  • For Screw Size: M20
  • Material: Steel
  • Maximum Thickness: 2.5 mm
  • Maximum Temperature: 302 Degrees F
  • Pack Size: Bulk Pack
  • Inside Diameter: 20.2 mm
  • Material Grade/Class: Grade 2
  • Washer Inside Dia.: 20.2 mm
  • Country of Origin (subject to change): Multiple

Description

Flat Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M20, Inside Diameter 20.2 mm, Outside Diameter 50 mm, Maximum Thickness 2.5 mm, System of Measurement Metric, Minimum Thickness 2.5 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Bulk Pack, Package Quantity 300

Reviews of Zoro Select #L38400.200.0050