Zoro Select

Flat Washer, Fits Bolt Size M2.5 18-8 Stainless Steel, Plain Finish, 25000 PK

Zoro Select Flat Washer,  Fits Bolt Size M2.5 18-8 Stainless Steel,  Plain Finish,  25000 PK L51530.025.0001
Hover or click to zoom Tap to zoom
$779.44
pkg. of 25000 ($0.03/ea)
  • Item: Flat Washer
  • Washer Basic Material: 18-8 Stainless Steel
  • Fastener Finish: Plain
  • Washer Outside Dia.: 8 mm
  • Thickness: 0.8 mm
  • Washer Standards: DIN 9021
  • System of Measurement: Metric
  • Flat Washer Type: Flat Washer
See full product details
This item ships free.

Total: $779.44

Zoro Select #L51530.025.0001 Specifications

  • Item: Flat Washer
  • Washer Basic Material: 18-8 Stainless Steel
  • Fastener Finish: Plain
  • Fits Bolt Sizes: M2.5
  • Washer Outside Dia.: 8 mm
  • Thickness: 0.8 mm
  • Package Quantity: 25000 PK
  • Washer Standards: DIN 9021
  • System of Measurement: Metric
  • Flat Washer Type: Flat Washer
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Washer Material Grade: A2
  • Color: Silver
  • Type: Standard
  • Minimum Thickness: 0.8 mm
  • Dimensional Standards: DIN 9021
  • Minimum Temperature: -58 Degrees F
  • Maximum Thickness: 0.8 mm
  • Material Grade/Class: 18-8
  • For Screw Size: M2.5
  • Material: Stainless Steel
  • Finish Type: Plain
  • Inside Diameter: 2.7 mm
  • Pack Size: Bulk Pack
  • Outside Diameter: 8 mm
  • Maximum Temperature: 302 Degrees F
  • Finish: Plain
  • Material Type: Stainless Steel
  • Washer Inside Dia.: 2.7 mm
  • Country of Origin (subject to change): Multiple

Description

Flat Washers, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M2.5, Inside Diameter 2.7 mm, Outside Diameter 8 mm, Maximum Thickness 0.8 mm, System of Measurement Metric, Minimum Thickness 0.8 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Bulk Pack, Package Quantity 25000

Reviews of Zoro Select #L51530.025.0001