Zoro Select

Flat Washer, Fits Bolt Size M27 Steel, Zinc Plated Finish, 35 PK

Zoro Select Flat Washer,  Fits Bolt Size M27 Steel,  Zinc Plated Finish,  35 PK L38210.270.0001
Hover or click to zoom Tap to zoom
Key Features
  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fits Bolt Sizes: M27
  • Washer Outside Dia.: 50 mm
  • Thickness: 4 mm
  • Washer Standards: DIN 9021
  • System of Measurement: Metric
See full product details
$43.61
Pk of 35, $1.25/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #L38210.270.0001 Specifications

  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fits Bolt Sizes: M27
  • Washer Outside Dia.: 50 mm
  • Thickness: 4 mm
  • Package Quantity: 35 PK
  • Washer Standards: DIN 9021
  • System of Measurement: Metric
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Color: Silver
  • Washer Material Grade: Low Carbon
  • Flat Washer Type: Flat Washer
  • Type: Standard
  • RoHS Compliant: Yes
  • Dimensional Standards: DIN 9021
  • Made in North America: No
  • Inside Diameter Tolerance: 1.181-1.214
  • Material Type: Steel
  • Minimum Thickness: 4 mm
  • Maximum Thickness: 4 mm
  • For Screw Size: M27
  • Finish: Zinc Plated
  • Material: Steel
  • Outside Diameter: 50 mm
  • Removable: Yes
  • Material Quality Standards: Not Rated
  • Finish Type: Zinc Plated
  • REACH Compliant: Yes
  • Manufacturer Location: Globally Sourced
  • Outside Diameter Tolerance: 3.114-3.189
  • Pack Size: Bulk Pack
  • Resistance Properties: Not Applicable
  • Inside Diameter: 28 mm
  • Maximum Temperature: 350 Degrees C
  • Material Grade/Class: Grade 2
  • Minimum Temperature: -58 Degrees C
  • Country of Origin (subject to change): Multiple

Description

Flat Washers, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M27, Inside Diameter 28 mm, Outside Diameter 50 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Color Silver, Inside Diameter Tolerance 1.181-1.214, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Reviews of Zoro Select #L38210.270.0001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.