Zoro Select

Flat Washer, Fits Bolt Size M33 Steel, Zinc Plated Finish, 132 PK

Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Washer Outside Dia.: 60 mm
  • Thickness: 5 mm
  • Washer Standards: DIN 125-1A
  • Washer Inside Dia.: 34 mm
See full product details
$95.45
Pk of 132, $0.72/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #L38093.330.0001 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fits Bolt Sizes: M33
  • Washer Outside Dia.: 60 mm
  • Thickness: 5 mm
  • Washer Standards: DIN 125-1A
  • Washer Inside Dia.: 34 mm
  • System of Measurement: Metric
  • Washer Material Grade: 200HV
  • Package Quantity: 132 PK
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Color: Silver
  • Flat Washer Type: Flat Washer
  • Type: Standard
  • Material Quality Standards: ASTM A-325
  • Finish Type: Zinc Plated
  • Outside Diameter Tolerance: 2.315-2.362
  • REACH Compliant: Yes
  • Inside Diameter Tolerance: 1.339-1.363
  • Material Grade/Class: Class 8.8
  • RoHS Compliant: Yes
  • Manufacturer Location: Globally Sourced
  • Removable: Yes
  • Finish: Zinc Plated
  • Pack Size: Bulk Pack
  • Minimum Temperature: -58 Degrees C
  • For Screw Size: M33
  • Material: Steel
  • Inside Diameter: 34 mm
  • Minimum Thickness: 5 mm
  • Dimensional Standards: DIN 125-1A
  • Made in North America: No
  • Maximum Thickness: 5 mm
  • Maximum Temperature: 350 Degrees C
  • Resistance Properties: Not Applicable
  • Material Type: Steel
  • Outside Diameter: 60 mm
  • Country of Origin (subject to change): Multiple

Description

Flat Washers, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, For Screw Size M33, Inside Diameter 34 mm, Outside Diameter 60 mm, Maximum Thickness 5 mm, System of Measurement Metric, Minimum Thickness 5 mm, Color Silver, Inside Diameter Tolerance 1.339-1.363, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325, Maximum Temperature 350 Degrees C

Reviews of Zoro Select #L38093.330.0001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.