Zoro Select
Flat Washer, Fits Bolt Size M4 Steel, Zinc Finish, 9100 PK
- Zoro #: G2069617
- Mfr #: L38430.040.0001
Hover or click to zoom Tap to zoom
Key Features
- Item: Flat Washer
- Washer Basic Material: Steel
- Fastener Finish: Zinc
- Fits Bolt Sizes: M4
- Washer Outside Dia.: 12 mm
- Thickness: 1.6 mm
- Washer Standards: DIN 7349
- Washer Inside Dia.: 4.3 mm
$275.42
Pk of 9100, $0.03/ea
Subtotal: $275.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #L38430.040.0001 Specifications
- Zoro #: G2069617
- Mfr #: L38430.040.0001
- Item: Flat Washer
- Washer Basic Material: Steel
- Fastener Finish: Zinc
- Fits Bolt Sizes: M4
- Washer Outside Dia.: 12 mm
- Thickness: 1.6 mm
- Washer Standards: DIN 7349
- Washer Inside Dia.: 4.3 mm
- System of Measurement: Metric
- Temp. (F): -58 Degrees to 302 Degrees F
- Package Quantity: 9100 PK
- Washer Material Grade: Low Carbon
- Type: Standard
- Minimum Thickness: 1.6 mm
- Outside Diameter: 12 mm
- Maximum Thickness: 1.6 mm
- Inside Diameter: 4.3 mm
- For Screw Size: M4
- Material: Steel
- Maximum Temperature: 302 Degrees F
- Material Grade/Class: Grade 2
- Minimum Temperature: -58 Degrees F
- Finish: Zinc Plated
- Finish Type: Zinc Plated
- Pack Size: Bulk Pack
- Material Type: Steel
- Dimensional Standards: DIN 7349
- Country of Origin (subject to change): Multiple
Description
Plain Washer, Flat Washer Type Standard, Dimensional Standards DIN 7349, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 12 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Bulk Pack, Package Quantity 9100
Reviews of Zoro Select #L38430.040.0001
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Flat Washer, Fits Bolt Size M4 Steel, Zinc Finish, 100 PK M38430.040.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M27 Steel, Zinc Plated Finish, 235 PK L38093.270.0001
- ZORO SELECT Flat Washer, Fits Bolt Size #8 18-8 Stainless Steel, Plain Finish, 50 PK U51410.016.0001
- ZORO SELECT Military Flat Washer, Fits Bolt Size .156-.312 in Stainless Steel, Black Oxide Finish, 5000 PK MS15795-805B
- ZORO SELECT Flat Washer, Fits Bolt Size M45 Steel, Plain Finish, 2 PK M38100.450.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1 in Steel, Plain Finish, 10000 PK 01WFBW300
- ZORO SELECT Flat Washer, Fits Bolt Size M10 Steel, Zinc Finish, 40 PK FW300S010000
- ZORO SELECT Flat Washer, Fits Bolt Size M6 Steel, Zinc Finish, 40 PK FW300S006000
- ZORO SELECT Flat Washer, Fits Bolt Size M12 Steel, Zinc Finish, 40 PK FW300S012000
- X1 TOOLS Flat Washer, Fits Bolt Size #6 50 PK X1E-CON-WAS-FLA-1006x50
- MTD Washer-Flat 936-0570
- Zoro Select Flat Washers