Shop Alternate Products
This Product is Discontinued
Zoro Select
Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 4000 PK (Discontinued)
Mfr # L55530.060.0001
Zoro # G5643465
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size M6
- Outside Diameter 18 mm
- Minimum Thickness 1.4 mm