Shop Alternate Products
This Product is Discontinued
Zoro Select
Flat Washer, Fits Bolt Size M7 , Steel Zinc Plated Finish, 7100 PK (Discontinued)
Mfr # L38130.070.0001
Zoro # G5654330
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size M7
- Outside Diameter 14 mm
- Minimum Thickness 1.6 mm