Zoro Select

Flat Washer, Fits Bolt Size M8 Steel, Zinc Finish, 100 PK

Zoro Select Flat Washer,  Fits Bolt Size M8 Steel,  Zinc Finish,  100 PK M38400.080.0030
Hover or click to zoom Tap to zoom
  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc
  • Fits Bolt Sizes: M8
  • Thickness: 1.5 mm
  • System of Measurement: Metric
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Washer Material Grade: Not Graded
See full product details
$10.28
pkg. of 100 ($0.10/ea)

Subtotal: $10.28

Zoro Select #M38400.080.0030 Specifications

  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc
  • Fits Bolt Sizes: M8
  • Washer Outside Dia.: 30 mm
  • Thickness: 1.5 mm
  • Package Quantity: 100 PK
  • System of Measurement: Metric
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Washer Material Grade: Not Graded
  • Color: Silver
  • Application: General Purpose
  • Pack Size: Small Pack
  • Material Type: Steel
  • Material: Steel
  • Maximum Thickness: 1.5 mm
  • Inside Diameter: 8.4 mm
  • Finish: Zinc Plated
  • Minimum Temperature: -58 Degrees F
  • For Screw Size: M8
  • Material Grade/Class: Grade 2
  • Maximum Temperature: 302 Degrees F
  • Finish Type: Zinc Plated
  • Minimum Thickness: 1.5 mm
  • Outside Diameter: 30 mm
  • Washer Inside Dia.: 8.4 mm
  • Country of Origin (subject to change): Multiple

Description

Flat Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 30 mm, Maximum Thickness 1.5 mm, System of Measurement Metric, Minimum Thickness 1.5 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100

Reviews of Zoro Select #M38400.080.0030

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.