Zoro Select

Flat Washer, Fits Bolt Size1X2X.12 inSteel, PlainFinish, 100 PK

Zoro Select Flat Washer, Fits Bolt Size1X2X.12 inSteel, PlainFinish, 100 PK 10032WF316
Hover or click to zoom Tap to zoom
Key Features
  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Plain
  • Washer Outside Dia.: 2 in
  • Thickness: 0.125 in
  • Package Quantity: 100
  • System of Measurement: Inch
  • Rockwell Hardness: B70
See full product details
$168.66
Pk of 100, $1.69/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #10032WF316 Specifications

  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Plain
  • Fits Bolt Sizes: 1X2X.12 in
  • Washer Outside Dia.: 2 in
  • Thickness: 0.125 in
  • Package Quantity: 100
  • System of Measurement: Inch
  • Rockwell Hardness: B70
  • Thickness Tolerance: +/-.04
  • Country of Origin (subject to change): Taiwan, Province of China

Description

1X2X.12 Flat Washer 3 16 Stainless Steel

Reviews of Zoro Select #10032WF316

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.