Zoro Select
Flat Washer, Fits Bolt Size3/8 inSteel, Black ZincFinish, 25000 PK
- Zoro #: G4828973
- Mfr #: 37WSAEBZ

Hover or click to zoom Tap to zoom
$381.46
pkg. of 25000 ($0.02/ea)
- Item: Flat Washer
- Washer Basic Material: Steel
- Fastener Finish: Black Zinc
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $381.46
Zoro Select #37WSAEBZ Specifications
- Zoro #: G4828973
- Mfr #: 37WSAEBZ
- Item: Flat Washer
- Washer Basic Material: Steel
- Fastener Finish: Black Zinc
- Fits Bolt Sizes: 3/8 in
- Washer Outside Dia.: 0.827 in
- Thickness: 0.08 in
- Package Quantity: 25000
- Washer Standards: ASME B18.21.1-2009
- System of Measurement: Inch
- Color: Black
- Thickness Tolerance: +/-.029
- Washer inside Dia.: 0.08 in
- Country of Origin (subject to change): Taiwan, Province of China
Description
3/8 S A E Flat Washer Black Zinc
Reviews of Zoro Select #37WSAEBZ
Explore more
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel, Plain Finish, 4600 PK B51410.031.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3 in 18-8 Stainless Steel, Plain Finish Z9260SS
- ZORO SELECT Flat Washer, Fits Bolt Size1/2 inSteel, Black OxideFinish, 25000 PK 50WUSSB
- ZORO SELECT Flat Washer, Fits Bolt Size8 inSteel, PlainFinish, 2000 PK 08WFBW300
- ZORO SELECT Flat Washer, Fits Bolt Size9/16 inSteel, Zinc YellowFinish, 950 PK 56WUSSTH
- AMPG Flat Washer, Fits Bolt Size #6 316 Stainless Steel, Plain Finish WASB#6R316
- AMPG Flat Washer, Fits Bolt Size M12 Stainless Steel, Plain Finish Z90M12-174
- Zoro Select General Washers