Zoro Homepage

Flat Washer, For Screw Size #3 , Titanium Plain Finish, 5 PK

  • Mfr # WAS406#3

  • Zoro # G2105682


product price: $27.99
/pk 5, $5.60/ea

Key Features

Material
Titanium
Finish
Plain
Outside Diameter
1/4 in
Minimum Thickness
1/32 in
Maximum Thickness
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAS406#3
Zoro #
G2105682
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#3
Outside Diameter
1/4 in
Minimum Thickness
1/32 in
Maximum Thickness
3/64 in
Inside Diameter
0.109 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Washer Outside Dia.
1/4 in
Fits Bolt Sizes
#3
Thickness
0.03125 in

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ANSI B18.21.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size #3, Inside Diameter 0.109 in, Outside Diameter 1/4 in, Maximum Thickness 0.04 in, System of Measurement Inch, Minimum Thickness 0.025 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM B348 GR 2, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.