Zoro Select
Flat Washer, Zinc Finish, 2500 PK
- Zoro #: G4835772
- Mfr #: 37WFBR

Tap to zoom
Hover or click to zoom
$494.65
pkg. of 2500 ($0.20/ea)
- Item: Flat Washer
- Fastener Finish: Zinc
- Package Quantity: 2,500
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $494.65
Zoro Select #37WFBR Specifications
- Zoro #: G4835772
- Mfr #: 37WFBR
- Item: Flat Washer
- Fastener Finish: Zinc
- Package Quantity: 2,500
- Country of Origin (subject to change): Taiwan, Province of China
Description
3/8X1.015X.071 Type B Flat Washer Regular Zinc
Reviews of Zoro Select #37WFBR
Explore more
- ZORO SELECT Flat Washer, Fits Bolt Size #10 18-8 Stainless Steel, Passivated Finish, 50 PK NAS620-C10
- ZORO SELECT Flat Washer, Fits Bolt Size 1-1/2 in Steel, Plain Finish, 55 PK B38100.150.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel, Plain Finish, 10 PK WASB51W8
- ZORO SELECT Flat Washer, 10000 PK NAS620-C2
- ZORO SELECT Flat Washer, Fits Bolt Size M39 Steel, Plain Finish, 2 PK M38100.390.0001
- ZORO SELECT Flat Washer, Fits Bolt Size #5 Steel, Plain Finish, 100 PK P45080-PG
- ZORO SELECT Flat Washer, Black Zinc Finish, 25000 PK 37WSAEBZ
- MIDWEST FASTENER CORP. Flat Washer, Fits Bolt Size M20 Steel, Plain Finish, 6 PK 932408
- Zoro Select Flat Washers