Zoro Select

Flat Washer, Fits Bolt Size5/8 inSteel, Zinc PlatedFinish, 25000 PK

Zoro Select Flat Washer, Fits Bolt Size5/8 inSteel, Zinc PlatedFinish, 25000 PK 62WSAE
Hover or click to zoom Tap to zoom
  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Washer Outside Dia.: 1.342 in
  • Thickness: 0.121 in
  • Package Quantity: 25000
  • Washer Standards: ASME B18.21.1-2009
  • System of Measurement: Inch
See full product details
$126.92
pkg. of 25000 ($0.01/ea)

Subtotal: $126.92

Zoro Select #62WSAE Specifications

  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fits Bolt Sizes: 5/8 in
  • Washer Outside Dia.: 1.342 in
  • Thickness: 0.121 in
  • Package Quantity: 25000
  • Washer Standards: ASME B18.21.1-2009
  • System of Measurement: Inch
  • Thickness Tolerance: +/-.047
  • Country of Origin (subject to change): Taiwan, Province of China

Description

5/8 S A E Flat Washer Zinc

Reviews of Zoro Select #62WSAE

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.