Zoro Select
Flat Washer, Fits Bolt Size 1/2X1 1/4X.06" , 18-8 Stainless Steel Plain Finish, 1000 PK
Mfr # 5020WF188
Zoro # G4823032
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 1.255 in
- Minimum Thickness 0.066 in
- System of Measurement Inch
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 337 Stainless Steel Plain Finish, 25 PK WAS405#8
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK U38206.137.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK U51410.031.0004
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK HU-0875USSHZYBAGGR
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 335 Stainless Steel Plain Finish, 100 PK Z0543-316
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 5 PK Z9101SS
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Black Oxide Finish, 100 PK U38402.013.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25000 PK 62WSAE
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 1300 PK FWUIS0500USA-1300P
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 25 PK 34242
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish Z9237
- Zoro Select Flat Washers