Zoro Select
Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 2500 PK
Mfr # 31WFBR
Zoro # G4802163
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.071 in
- Standards ASME B18.21.1-2009
- System of Measurement Inch
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 7900 PK B38400.018.0001
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK MS15795-811
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish Z9251SS
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 5 PK U38205.150.0001
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK U38400.019.0003
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , 18-8 Stainless Steel Plain Finish, 25 PK Z9151
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 6500 PK HU-0250USSHZYBAGGR
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 5 PK Z9103
- ZORO SELECT Flat Washer, Fits Bolt Size .938-1" , Steel Cadmium Finish, 500 PK MS27183-25
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK U38400.031.0001
- AMPG Flat Washer, Fits Bolt Size 1" , 316 Stainless Steel Plain Finish Z0854-316
- Zoro Select Flat Washers