Skip to Main Content
customer-service Help
Zoro Select

Flexible Aluminum Conduit, 50 ft. L

Zoro Select Flexible Aluminum Conduit, 50 ft. L 5605-24-00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$195.15
  • Item: Flexible Metal Conduit - Reduced Wall
  • Series: 5600
  • Conduit Trade Size: 1 1/4 in
See full product details
This item ships free.
Total: $195.15

Zoro Select #5605-24-00 Specifications

  • Item: Flexible Metal Conduit - Reduced Wall
  • Series: 5600
  • Conduit Trade Size: 1 1/4 in
  • Bend Radius: 6 1/4 in
  • Length: 50 ft
  • Standards: CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
  • Flexible Conduit Type: Reduced Wall
  • Material: Aluminum
  • Conduit Outside Dia.: 1.63 in
  • Conduit Inside Dia.: 1.25 in
  • Length (Straight Wireway): 50 ft
  • Overall Length: 50 ft
  • Inside Diameter: 1.25 in
  • Color: Gray
  • Conduit Type: Reduced Wall
  • Trade Size: 1 1/4 in
  • Outside Diameter: 1.63 in
  • Resistance Properties: Corrosion Resistant
  • Finish: Galvanized
  • Flexibility: Flexible
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Get everything needed to make your project run smoothly like conduit fittings, conduit bodies and covers, and conduit clamps and hangers at Zoro. Zoro Select Flexible Aluminum Conduit include characteristics like: Length: 50 ft., Material: Premium Aluminum Alloy.

Reviews of Zoro Select #5605-24-00