Zoro Select
Flexible Steel Conduit, 50 ft. L, Bend Radius: 2 in
Mfr # 5501-24-00
Zoro # G3333102
original price: $68.43
25% off
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3/8 in
- Length 50 ft
- Standards CSA 69271, Federal Specification AA-5810 Type IV, R14141, UL 1479
- Metallic Conduit Type Reduced Wall Metal Conduit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5501-24-00
- Zoro # G3333102
- UPC # 77680118592
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3/8 in |
Length | 50 ft |
Conduit Inside Dia. | 0.375 in |
Conduit Outside Dia. | 0.61 in |
Bend Radius | 2 in |
Inside Dia. | 0.375 to 0.393 in |
Length (Straight Wireway) | 50 ft |
Overall Length | 50 ft |
Inside Diameter | 0.38 in |
Trade Size | 3/8 in |
Outside Diameter | 0.61 in |
Part Length (ft) | 50 |
Outside Diameter (in) | 0.560/0.610 IN |
Inside Diameter (in) | 0.375/0.393 |
Trade Size (in) | 3/8 |
Description
Flexible Metal Conduit - Reduced Wall, Finish Galvanized, Steel, Trade Size 3/8 in, Inside Diameter 0.38 in, Outside Diameter 0.61 in, Bend Radius 2 in, Overall Length 50 ft, Flexibility Flexible, Corrosion Resistant, Gray, Conduit Type Reduced Wall, Series 5500, CSA 69271, Federal Specification AA-5810 Type IV, R14141, UL 1479
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Orange, PK100 (10-003)
- SQUARE D Fuse Clip, Cntrl, Type T/E/TF 250-2kV (9070SF25B)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L5-30P 30 Amp 3 Pole SJTW NEMA L5-30R 10AWG/3, 25ft (RVA1554)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/2 to 1In (RB150-100)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5606-22-00)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 6 1/4 in (5505-24-00)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5603-30-00)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 25 ft. (5101-22-00)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Conduit Trade Size: 3/8 in (5501-22-00)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 50 ft. (5101-24-00)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5501-30-00)
- Zoro Select Conduit & Fittings