Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

10" x 4" Floor Register, White

  • Zoro #: G3450036
  • Mfr #: 4MJE3

$3.26

  • Construction: Welded Steel
  • For Use With: -
  • Item: Floor Register
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Zoro Select #4MJE3 Specifications

  • Zoro #: G3450036
  • Mfr #: 4MJE3
Construction: Welded Steel For Use With: -
Item: Floor Register Overall Height (In.): 5-1/2
Bar Spacing: 1/2" Features: Electro coated and Powder Coated Surface
Max. Duct Height (In.): 4 Type: Louvered
Overall Width (In.): 11-1/2 Max. Duct Width (In.): 10
Manufacturers Warranty Length: 1 yr. Finish: White
Depth (In.): 1.55 Grille/Register Item: Floor Register
Free Area (Sq.-In.): - Includes: -
Country of Origin (subject to change): China

Description

Take a look at the features for Zoro Select Floor Register. Finish: White, Max Duct Width In : 10.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Zoro Select #4MJE3