Zoro Select
Floor Sign, 17 in H, 17 in W, Vinyl, English, MFS421
Mfr # MFS421
Zoro # G7660388
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Thank You For Practicing Social Distancing Please Keep At Least 6 FT Apart
- Width 17 in
- Height 17 in
- Sign Material Vinyl
- Sign Mounting Style Adhesive Floor
Explore More Products
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD2 3YTD2
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, FS-624-408 FS-624-408
- ZORO SELECT Floor Sign, 17 in H, 17 in W, Vinyl, English, FS-17-711 FS-17-711
- ZORO SELECT Antislip Tread, Black/Yellow, 2 ft. L, PK10 GRAN12748
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 20FV85 20FV85
- ZORO SELECT Banana Caution Sign, AFRAME BSIGN
- ZORO SELECT Floor Sign, 17 in H, 17 in W, Vinyl, English, FS-17-706 FS-17-706
- ZORO SELECT Floor Sign, 17 in H, 17 in W, Vinyl, English, FS-17-710 FS-17-710
- ZORO SELECT Floor Sign, 4 in H, 10 in W, Vinyl, English, FS-410-603 FS-410-603
- SUNBURST SYSTEMS Sign For Rent 11 in x14 in 3637
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99948 FD-2-C-16-12PK-99948
- Zoro Select Signs