Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Sign

  • Zoro #: G0216504
  • Mfr #: FS-17-705
$8.51
  • Sign Mounting Style: Adhesive Floor
  • Number of Panels: 0
  • Height: 17 in
See full product details
Orders over $75 ship free.

Zoro Select #FS-17-705 Specifications

  • Zoro #: G0216504
  • Mfr #: FS-17-705
Sign Mounting Style: Adhesive Floor Number of Panels: 0
Height: 17 in Material: Vinyl
Color: Blue Item: Floor Sign
Width: 17 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor Sign, Color Blue, Material Vinyl, Number of Panels 0, Height 17 In., Width 17 In.

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #FS-17-705