Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Sign

  • Zoro #: G0215734
  • Mfr #: FS-624-401
$7.77
  • Item: Floor Sign
  • Number of Panels: 0
  • Sign Mounting Style: Adhesive Floor
See full product details
Orders over $75 ship free.

Zoro Select #FS-624-401 Specifications

  • Zoro #: G0215734
  • Mfr #: FS-624-401
Item: Floor Sign Number of Panels: 0
Sign Mounting Style: Adhesive Floor Width: 24 in
Color: Yellow Height: 6 in
Material: Vinyl Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor Sign, Color Yellow, Material Vinyl, Number of Panels 0, Height 6 In., Width 24 In.

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #FS-624-401