Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Sign

  • Zoro #: G0216599
  • Mfr #: FS-624-402
$7.77
  • Width: 24 in
  • Color: Blue
  • Material: Vinyl
See full product details
Orders over $75 ship free.

Zoro Select #FS-624-402 Specifications

  • Zoro #: G0216599
  • Mfr #: FS-624-402
Width: 24 in Color: Blue
Material: Vinyl Height: 6 in
Number of Panels: 0 Sign Mounting Style: Adhesive Floor
Item: Floor Sign Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor Sign, Color Blue, Material Vinyl, Number of Panels 0, Height 6 In., Width 24 In.

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #FS-624-402