Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Sign

  • Zoro #: G0215725
  • Mfr #: FS-624-404
$7.77
  • Sign Mounting Style: Adhesive Floor
  • Number of Panels: 0
  • Material: Vinyl
See full product details
Orders over $75 ship free.

Zoro Select #FS-624-404 Specifications

  • Zoro #: G0215725
  • Mfr #: FS-624-404
Sign Mounting Style: Adhesive Floor Number of Panels: 0
Material: Vinyl Color: Blue
Item: Floor Sign Width: 24 in
Height: 6 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor Sign, Color Blue, Material Vinyl, Number of Panels 0, Height 6 In., Width 24 In.

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #FS-624-404