Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Sign

  • Zoro #: G0216644
  • Mfr #: FS-624-408
$7.77
  • Legend Style:
  • Double-Sided:
  • UV Resistant:
See full product details
Orders over $75 ship free.

Zoro Select #FS-624-408 Specifications

  • Zoro #: G0216644
  • Mfr #: FS-624-408
Legend Style: Double-Sided:
UV Resistant: Height: 6 in
Style: Character Width:
Character Type: Application:
Header Legend Color: Magnetic/Nonmagnetic:
Die Cut Shape: Shape:
Sign Shape: Background Color:
Operating Temp. Range: Mounting Style:
Subject Matter: Includes:
Header Background Color: Fits Brand:
ANSI Compliant: Self-Adhesive:
Watts: Warranty:
Character Height: Pattern:
Language: Rated Life:
Number of Panels: 0 Legend:
Green Certification or Other Recognition: Material: Vinyl
Legend/Background Color: Character:
Interlock: Sign Legend Color:
Safety Tape Color: Stencil Type:
Stencil Character: Thickness:
Sign Material: Retroreflective Grade:
Overall Height: OSHA Compliant:
Number of Pieces: Font:
Tape Strip Length: Sign Post Color:
Length: Color: Blue
Standards: Breakaway Feature:
Header: Tape Format:
Voltage: Glow-in-the-Dark:
Sub-Category: Interlocking:
Die Cut: Reusable:
Outside Dia.: Sign Post Finish:
Character Color: Item: Floor Sign
Duty: Overall Width:
Sign Background Color: Legend Color:
Stencil Application: Printed Language:
Green Environmental Attribute: Sign Mounting Style: Adhesive Floor
Weight: Post Style:
Performance Temp.: Size:
Sign Post Material: Temp. Range:
Width: 24 in Finish:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor Sign, Color Blue, Material Vinyl, Number of Panels 0, Height 6 in, Width 24 in

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #FS-624-408