Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Sign

  • Zoro #: G0216389
  • Mfr #: FS-624-409
$7.77
  • Height: 6"
  • Item: Floor Sign
  • Material: Vinyl
See full product details
Orders over $75 ship free.

Zoro Select #FS-624-409 Specifications

  • Zoro #: G0216389
  • Mfr #: FS-624-409
Height: 6" Item: Floor Sign
Material: Vinyl Color: Green
Number of Panels: 0 Width: 24"
Sign Mounting Style: Adhesive Floor Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor Sign, Color Green, Material Vinyl, Height 6 In., Width 24 In.

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #FS-624-409