Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Sign

  • Zoro #: G0216057
  • Mfr #: FS-624-410
$7.77
  • Self-Adhesive:
  • Glow-in-the-Dark:
  • Performance Temp.:
See full product details
Orders over $75 ship free.

Zoro Select #FS-624-410 Specifications

  • Zoro #: G0216057
  • Mfr #: FS-624-410
Self-Adhesive: Glow-in-the-Dark:
Performance Temp.: Sign Legend Color:
Voltage: Number of Pieces:
Sign Background Color: Character Color:
Style: Fits Brand:
Operating Temp. Range: ANSI Compliant:
Sub-Category: Sign Mounting Style: Adhesive Floor
Color: Blue Sign Post Finish:
Header Legend Color: Standards:
Font: Sign Post Material:
Legend: UV Resistant:
Die Cut: Finish:
Outside Dia.: Duty:
Shape: Number of Panels: 0
Length: Sign Post Color:
Character: Character Height:
Retroreflective Grade: Rated Life:
Double-Sided: Watts:
Weight: Material: Vinyl
Temp. Range: Stencil Application:
Pattern: Overall Width:
Sign Shape: Warranty:
Includes: Thickness:
Green Environmental Attribute: Safety Tape Color:
Magnetic/Nonmagnetic: Header:
OSHA Compliant: Sign Material:
Legend/Background Color: Green Certification or Other Recognition:
Reusable: Header Background Color:
Legend Color: Post Style:
Breakaway Feature: Legend Style:
Printed Language: Overall Height:
Character Type: Application:
Interlocking: Height: 6 in
Interlock: Width: 24 in
Subject Matter: Stencil Type:
Size: Item: Floor Sign
Language: Mounting Style:
Tape Strip Length: Background Color:
Stencil Character: Die Cut Shape:
Character Width: Tape Format:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor Sign, Color Blue, Material Vinyl, Number of Panels 0, Height 6 in, Width 24 in

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #FS-624-410