Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Sign, PK2

  • Zoro #: G0216635
  • Mfr #: FS-8-512
$14.58 ($7.29/unit)
  • Header:
  • Header Legend Color:
  • Size:
See full product details
Orders over $75 ship free.

Zoro Select #FS-8-512 Specifications

  • Zoro #: G0216635
  • Mfr #: FS-8-512
Header: Header Legend Color:
Size: Outside Dia.:
Number of Panels: 0 Overall Width:
Material: Vinyl Finish:
Character Color: Header Background Color:
Fits Brand: Stencil Character:
Legend Color: Item: Floor Sign
Language: Performance Temp.:
Character Width: Length:
Background Color: Stencil Type:
Mounting Style: Sign Material:
OSHA Compliant: Reusable:
Sign Post Material: Thickness:
Sign Post Finish: Sign Post Color:
Voltage: Magnetic/Nonmagnetic:
Character Height: Subject Matter:
Legend Style: UV Resistant:
Character: Includes:
Standards: Sub-Category:
Duty: Tape Format:
Die Cut Shape: Application:
Number of Pieces: Printed Language:
Legend: Shape:
Height: 8 in Rated Life:
Tape Strip Length: Operating Temp. Range:
Retroreflective Grade: Color: Yellow
Glow-in-the-Dark: Font:
Sign Mounting Style: Adhesive Floor Green Certification or Other Recognition:
Double-Sided: Post Style:
ANSI Compliant: Die Cut:
Legend/Background Color: Sign Background Color:
Safety Tape Color: Width: 8 in
Pattern: Sign Shape:
Overall Height: Weight:
Watts: Interlocking:
Character Type: Sign Legend Color:
Stencil Application: Style:
Temp. Range: Green Environmental Attribute:
Breakaway Feature: Interlock:
Self-Adhesive: Warranty:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor Sign, Color Yellow, Material Vinyl, Number of Panels 0, Height 8 in, Width 8 in, Package Quantity 2

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #FS-8-512