Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Sign, PK2

  • Zoro #: G0216039
  • Mfr #: FS-8-513
$14.58 ($7.29/unit)
  • Width: 8 in
  • Number of Panels: 0
  • Height: 8 in
See full product details
Orders over $75 ship free.

Zoro Select #FS-8-513 Specifications

  • Zoro #: G0216039
  • Mfr #: FS-8-513
Width: 8 in Number of Panels: 0
Height: 8 in Material: Vinyl
Sign Mounting Style: Adhesive Floor Item: Floor Sign
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor Sign, Material Vinyl, Number of Panels 0, Height 8 In., Width 8 In., Package Quantity 2

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #FS-8-513